
2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Orange, 50PK
Mfr # 84217
Zoro # G309206582
product price:Â $35.89
/pk 50, $0.72/eaKey Features
Width
11.8"
Height
6.5"
Outside Length
10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84217
Zoro #
G309206582
UPC #
090696842176
Country of Origin
China
Dimensions
Width
11.8"
Height
6.5"
Outside Length
10"
Details
Item
Orange Paper 2 Pocket Folders with Prongs, 50 Pack, by Better Office Products, Matte Texture, Letter Size Paper Folders, 50 Pack, with 3 Metal Prong Fastener Clips, Orange
Description
2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.6in. x 11.4in., the perfect size to hold 8.5in. x 11in. letter size documents and papers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.