2-Pocket Paper Portfolios W/Prongs, Assorted Primary Colors, 100PK

  • Mfr # 84299

  • Zoro # G909210019


product price:  $63.25
/pk 100, $0.63/ea

Key Features

Width
10"
Height
12"
Outside Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84299
Zoro #
G909210019
UPC #
90696842992
Country of Origin
China

Dimensions

Width
10"
Height
12"
Outside Length
11"

Details

Item
Letter Size Paper Portfolios by Better Office Products, Case of 100, Assorted Primary Colors, with Fasteners (Assorted, 2 Pocket Paper Folders with Fasteners)

Description

2-Pocket Paper Folders with Prongs can be used for organizing documents for school, home, and office. Each folder measures 9.25in. x 11.5in., the perfect size to hold 3-hole punched 8.5in. x 11in. letter size documents and papers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.