Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK

  • Mfr # 80712

  • Zoro # G509210075


product price: $33.29
/pk 12, $2.77/ea

Key Features

Height
2"
Width
8"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80712
Zoro #
G509210075
UPC #
90696807120
Country of Origin
China

Dimensions

Height
2"
Width
8"
Length
11"

Details

Item
3 Ring Pencil Pouch, 12 Pack, with Mesh Window, 2 Compartments, Assorted Colors

Description

A convenient way to keep your school supplies easily accessible when used in a 3-ring binder. Pouch can also be used for storing any items you want. A great solution for keeping certain items contained in a smaller space within a large backpack, suitcase, gym bag, diaper bag,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.