Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK

  • Mfr # 32300

  • Zoro # G609239082


product price: $28.99
/pk 50, $0.58/ea

Key Features

Width
9.25"
Length
12.25"
Height
1.38"
Basis Weight
2.511 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32300
Zoro #
G609239082
UPC #
090696323002
Country of Origin
China

Dimensions

Width
9.25"
Length
12.25"
Height
1.38"

Details

Item
50 Count Photo Mounting Sheets, 11 x 9 Inches, Double-Sided, 3-Hole Punched, by Better Office Products, Refill Photo Album Sheets, Replacement Photo Album Sheets, Box of 50
Basis Weight
2.511 lbs

Description

Organize and protect your treasured photos with Better Office Products Photo-Mounting Sheets made especially for 3-ring binder photo albums with 8.5in. x 11in. mounting area. 50 sheets per box. Perfect for photos up to and including 8in. x 10in. portraits. Use for mementos, postcards, awards, and more. Simply pull back the clear plastic sheet, position photos onto mounting sheet, and gently guide plastic overlay over photos to form a secure in.sealin..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.