Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Purple Color, for Arts and Crafts, 30 Bulk Sheets, 30PK
- Mfr # 01214
- Zoro # G309239061
product price:Â
$
23.49
/pk of 30, $0.78/ea
Key Features
Width
12"
Length
9"
Height
2.31"
Basis Weight
0.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01214
- Zoro #
- G309239061
- UPC #
- 090696012142
- Country of Origin
- China
Dimensions
- Width
- 12"
- Length
- 9"
- Height
- 2.31"
Details
- Item
- Purple EVA Foam Sheets, 30 Pack, 2mm Thick, 9 x 12 Inch, by Better Office Products, Purple Color, for Arts and Crafts, 30 Sheets Bulk Pack
- Basis Weight
- 0.75 lbs
Description
Better Office Products' 30-Pack of 9in. x 12in. Purple foam sheets are made of sturdy EVA. The sheets are 2mm thick for easy cutting, bending, and wrapping so your arts and crafts project turn out perfectly!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.