Award Certificate Paper, Silver Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK

  • Mfr # 64393

  • Zoro # G909239041


product price:  $21.69
/pk 50, $0.43/ea

Key Features

Height
0.38"
Width
11"
Paper Weight
0.851 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64393
Zoro #
G909239041
UPC #
090696643933
Country of Origin
China

Dimensions

Height
0.38"
Width
11"

Details

Item
50 Sheet Award Certificate Paper, Silver Foil Metallic Border, Ivory Letter Size Blank Paper, by Better Office Products, Diploma Certificate Paper, Laser and Inkjet Printer Friendly, 8.5 x 11 Inches
Paper Weight
0.851 lbs

Description

Paper award certificates are a fun and stylish way to say in.Congratulationsin., in.Thank Youin., and more. Create beautiful designs to recognize those whose efforts are to be celebrated and appreciated. Personalized award certificates afford the creator an opportunity to uniquely express sentiments that are easier done on paper than in spoken words. No matter the accomplishment achieved or action recognized, everyone enjoys receiving a memento in the form of an award certificate. Perfect for graduation, academic awards, volunteer work, community outreach, teacher appreciation, and employee recognition to name a few.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.