Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK

  • Mfr # 64002

  • Zoro # G909239072


product price:  $21.69
/pk 100, $0.22/ea

Key Features

Height
0.5"
Width
11"
Paper Weight
1.281 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64002
Zoro #
G909239072
UPC #
090696640024
Country of Origin
China

Dimensions

Height
0.5"
Width
11"

Details

Item
100 Sheet Certificate Paper, Blue Border, Letter Size Blank Paper, by Better Office Products, Specialty Award, Diploma Certificate Paper, Laser and Inkjet Printer Friendly, 8.5 x 11 Inches, 100 Count
Paper Weight
1.281 lbs

Description

Paper award certificates are a fun and stylish way to say in.Congratulationsin., in.Thank Youin., and more. Create beautiful designs to recognize those whose efforts are to be celebrated and appreciated. Personalized award certificates afford the creator an opportunity to uniquely express sentiments that are easier done on paper than in spoken words. No matter the accomplishment achieved or action recognized, everyone enjoys receiving a memento in the form of an award certificate. Perfect for graduation, academic awards, volunteer work, community outreach, teacher appreciation, and employee recognition to name a few.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.