Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Tie Dye Designs, 12PK

  • Mfr # 80014

  • Zoro # G609206718


product price:  $18.99
/pk 12, $1.58/ea

Key Features

Width
10"
Height
0.57"
Outside Length
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80014
Zoro #
G609206718
UPC #
090696800145
Country of Origin
China

Dimensions

Width
10"
Height
0.57"
Outside Length
11.75"

Details

Item
Decorative File Folders, 12 Pack, 6 Designs, Heavyweight, Letter Size (9.5" x 11.5") with 1/3 Cut Tab, Tie Dye Designs, Fashion Folders by Better Office Products

Description

TIE-DYE Fashion File Folders by Better Office Products. Six attractive designs on heavyweight, 300 gsm paper with a clear-coated finish for added durability and sheen. 1/3-Cut tabs allow a sizable amount of space for customizing the tabs. Use in the office or at home to brighten your work space and personalize your project folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.