Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, Red, 2PK
- Mfr # 40203
- Zoro # G309210107
product price:Â
$
17.89
/pk of 2, $8.95/ea
Key Features
Duct Tape Length
4.5"
Duct Tape Width
4.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40203
- Zoro #
- G309210107
- UPC #
- 090696402035
- Country of Origin
- China
- Item
- Red Duct Tape, 2 Pack, Heavy Duty Duct Tape by Better Office Products, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, 2 Pack, Red
Dimensions
- Duct Tape Length
- 4.5"
- Duct Tape Width
- 4.5"
Description
2-Pack heavy-duty red duct tape by Better Office Products is 7.3mils thick. Each roll holds 30 yards of 1.88in. wide, red-colored tearable tape that can be used for a myriad of jobs or crafts around the house or craft table. When silver duct tape isn't your first preference, choose Better Office Products' duct tape in alternative solid colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.