EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Black Color, for Arts and Crafts, 30 Bulk Sheets, 30PK

  • Mfr # 01211

  • Zoro # G009239071


product price:  $21.75
/pk 30, $0.73/ea

Key Features

Width
12"
Length
9"
Basis Weight
0.743 lbs
Height
2.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01211
Zoro #
G009239071
UPC #
090696012111
Country of Origin
China

Dimensions

Width
12"
Length
9"
Height
2.31"

Details

Item
Black EVA Foam Sheets, 30 Pack, 2mm Thick, 9 x 12 Inch, by Better Office Products, Black Color, for Arts and Crafts, 30 Sheets Bulk Pack
Basis Weight
0.743 lbs

Description

Better Office Products' 30-Pack of 9in. x 12in. black foam sheets are made of sturdy EVA. The sheets are 2mm thick for easy cutting, bending, and wrapping so arts and crafts projects turn out perfectly!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.