Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Sketch Paper Pads, 5.5in. x 8.5in. 100 Sheets, Spiral Bound Artist Sketch Book, Natural White, 3PK
- Mfr # 01300
- Zoro # G109239063
product price:Â
$
23.89
/pk of 3, $7.96/ea
Key Features
Width
8.5"
Length
7.25"
Size
3 Pack
Basis Weight
2.56 lbs
Height
0.83"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01300
- Zoro #
- G109239063
- UPC #
- 090696013002
- Country of Origin
- China
Dimensions
- Width
- 8.5"
- Length
- 7.25"
- Size
- 3 Pack
- Height
- 0.83"
Details
- Item
- 5.5" x 8.5" Sketch Paper Pads, 3 Pack, 300 Total Sheets (100 Each), 68 lb/100gsm Premium Paper, by Better Office Products, Spiral Bound Artist Sketch Book, Acid Free, Cold Press, Natural White
- Basis Weight
- 2.56 lbs
Description
Better Office Products 5.5in. x 8.5in. side spiral-bound Sketch Pad has 100 perforated true-to-size sheets of natural white 68 lb 100gsm acid-free, cold-press textured paper with a heavy chipboard backer board. This item is a 3 pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.