Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 4PK
- Mfr # 45054
- Zoro # G509206771
product price:Â
$
27.49
/pk of 4, $6.87/ea
Key Features
Width
9.3"
Height
1.5"
Length
14.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45054
- Zoro #
- G509206771
- UPC #
- 090696450548
- Country of Origin
- China
- Item
- Fashion Clipboard (4 Pack), Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip with Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Marble Designs)
- Style
- Marble Designs
Dimensions
- Width
- 9.3"
- Height
- 1.5"
- Length
- 14.13"
Description
Four-piece set of fashion clipboards with complementing designs. Each holds standard 8.5in. x 11in. letter-size paper and has a shatterproof wooden core with rounded corners for safety and a curved tension bar that provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.