Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders, Heavyweight Poly, 1/3 Cut, Top Tab, Letter Size, Assorted Colors, 24PK

  • Mfr # 89024

  • Zoro # G909206784


product price: $19.29
/pk 24, $0.80/ea

Key Features

Width
12"
Height
1.25"
Outside Length
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89024
Zoro #
G909206784
UPC #
090696890245
Country of Origin
China

Dimensions

Width
12"
Height
1.25"
Outside Length
10.25"

Details

Item
Heavyweight Poly File Folders, 1/3 Cut, Top Tab, 24 Per Box, by Better Office Products, Letter Size, Assorted Colors-Red, Blue, Yellow Green, 24 per Box

Description

A convenient way to keep your important documents, bills, and projects organized and better protected. The 1/3rd cut tab design provides a 3.5in. tab area at the top of each folder to allow for easy identification of the folder's contents. Durable, spill-proof and stain-resistant, these specially-designed folders are made of textured extra strength polypropylene that easily expand to 1/2in. or 1in. capacity with a simple fold across the bottom length of the folder. A heavy-duty tray-style box with interlocking tabs keeps your file folders like new until you put them to work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.