
Heavy Duty Staples, Standard Crown, 1/2 in Leg L
Mfr # 00310
Zoro # G909210125
product price: $14.65
/eaKey Features
Crown Style
Standard
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00310
Zoro #
G909210125
UPC #
090696003102
Country of Origin
China
Dimensions
Leg Length
1/2 in
Details
Item
Heavy Duty Staples
Crown Style
Standard
Point Type
Chisel
Description
Product details about the BETTER OFFICE PRODUCTS - 310 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BETTER OFFICE PRODUCTS - 310 Heavy Duty Staples are designed with a leg length of 1/2 inch. This specific measurement is suitable for various heavy-duty stapling tasks, providing adequate depth to secure multiple pages or materials together effectively. The standard crown style further enhances the staple's ability to hold items securely, making it a practical choice for businesses that require reliable fastening solutions.
These staples feature a chisel point type, which is built to penetrate through materials smoothly and without causing unnecessary damage. The design of these staples ensures they can be used in numerous applications where strong, durable fastening is required.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as these are heavy-duty staples from Better Office Products - known for their quality construction supplies - you can expect them to be compatible with most standard heavy-duty staplers on the market today.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BETTER OFFICE PRODUCTS - 310 Heavy Duty Staples are designed with a leg length of 1/2 inch. This specific measurement is suitable for various heavy-duty stapling tasks, providing adequate depth to secure multiple pages or materials together effectively. The standard crown style further enhances the staple's ability to hold items securely, making it a practical choice for businesses that require reliable fastening solutions.
These staples feature a chisel point type, which is built to penetrate through materials smoothly and without causing unnecessary damage. The design of these staples ensures they can be used in numerous applications where strong, durable fastening is required.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as these are heavy-duty staples from Better Office Products - known for their quality construction supplies - you can expect them to be compatible with most standard heavy-duty staplers on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.