Zoro Homepage

Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK

  • Mfr # 65250

  • Zoro # G409206635


product price: $29.99
/pk 25, $1.20/ea

Key Features

Width
11.5"
Height
1.5"
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65250
Zoro #
G409206635
UPC #
90696652508
Country of Origin
China

Dimensions

Width
11.5"
Height
1.5"
Length
9.5"

Details

Item
25 Pack Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, by Better Office Products, for Letter Size Paper, 25 Count, Ivory White

Description

Designed to hold an 8.5 x 11in. award certificate, diploma, document, or photo, each heavyweight certificate holder is made of 300 gsm IVORY paper with gold foil scroll design to accent its cover. Each measures 11.25 x 8.75in. folded with reinforced interior edges and die-cut slots in four corners for a secure hold. A total of 25 certificate holders are included in the pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.