Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 50PK

  • Mfr # 25032

  • Zoro # G709206823


product price: $59.99
/pk 50, $1.20/ea

Key Features

Paper Weight
9.35 lbs
Width
5.5"
Height
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25032
Zoro #
G709206823
UPC #
090696250322
Country of Origin
China

Dimensions

Size
50 Pack
Width
5.5"
Height
0.25"

Details

Paper Weight
9.35 lbs
Item
Kraft Notebooks with Colored Spines, 8.3 in x 5.5 in, A5 Size, 60 Unlined Blank White Pages, 80gsm, Assorted Vibrant Color Spines, by Better Office Products, Soft Cover Notebooks, Art Drawing Sketchbook (50 Pack)

Description

A5 8.3 x 5.5in. Kraft Paper Cover Notebooks with 30 sheets 80gsm/60 unlined blank white pages, rainbow colored spines, and soft covers. Perfect for sketching, drawing, doodling, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.