Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 50PK
- Mfr # 32453
- Zoro # G309210114
product price:Â
$
13.99
/pk of 50, $0.28/ea
Key Features
Width
11.5"
Height
0.63"
Length
9.5"
Sheet Size
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32453
- Zoro #
- G309210114
- UPC #
- 90696324535
- Country of Origin
- China
- Item
- Photo Album Refill Sheets, 5 x 7 Inch, Heavyweight, Diamond Clear 3 Ring Photo Binder Page Refills, by Better Office Products, 200 Total Photos, Each 2-Pocket Sheet Holds Up to 4 Photos (50 Pack)
Dimensions
- Width
- 11.5"
- Height
- 0.63"
- Length
- 9.5"
- Sheet Size
- 50 Pack
Description
Better Office Products 5in. x 7in. Diamond Clear Heavyweight Photo Album Sheets fit standard 8.5in. x 11in. 3-ring binders and feature 2 pockets per sheet or 4 per page if you insert photos back to back, 2 per pocket. The pockets are horizontally-oriented landscape format and top-loading with double-reinforced edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.