Hakan Fiberboard Two Tier Stackable Letter/Document Tray, 2.5 x 9 x 12.2 in, Blue, 4PK
- Mfr # 789256901N
- Zoro # G324798178
product price:Â
$
22.99
/pk of 4, $5.75/ea
Key Features
Depth
2.4 in
Width
9.1 in
Length
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789256901N
- Zoro #
- G324798178
- UPC #
- 841411104617
- Country of Origin
- Lithuania
- Item
- Bigso 789256901N Hakan Fiberboard Two Tier Stackable Letter/Document Tray, 2.5 x 9 x 12.2 in, Blue
Dimensions
- Depth
- 2.4 in
- Width
- 9.1 in
- Length
- 12.2 in
Description
Bigso 789256901N Hakan Fiberboard Two Tier Stackable Letter/Document Tray, 2.5 x 9 x 12.2 in, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.