Photo Album Set, 3-Ring Binder 8.5in. x 9.5in. 50-2 Pocket Sleeves & 6 Tab Div, Holds 200 4x6 Photos

  • Mfr # 32142

  • Zoro # G309210077


product price:  $22.89
/ea

Key Features

Height
2"
Width
9.5"
Length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32142
Zoro #
G309210077
UPC #
090696321428
Country of Origin
China

Dimensions

Height
2"
Width
9.5"
Length
8.5"

Details

Item
Photo Album Set, 3-Ring Binder 8.5" x 9.5", with 50 Clear Heavyweight 2-Pocket Sleeves & 6 Tab Dividers, by Better Office Products, holds 200 4x6 Photos (Chic Gray)

Description

Better Office Products PADDED PHOTO ALBUM WITH PHOTO PROTECTIVE SLEEVES includes an 8.5in. x 9.5in. 3-ring photo album with a 2in. spine and 1in. D-ring to keep pages stacked neatly. Fifty 50 6.75in. x 8.75in. 2-Pocket protective sleeves for 4in. x 6in. photos hold up to 4 photos per sleeve 200 total. Use the 6 blank tabbed dividers to organize and customize your album. Comes packed in an interlocking shoebox-style Kraft box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.