Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Blue, Gray, Clear, 12PK

  • Mfr # 45095

  • Zoro # G309206667


product price:  $44.99
/pk 12, $3.75/ea

Key Features

Width
4.5"
Height
9.5"
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45095
Zoro #
G309206667
UPC #
90696450951
Country of Origin
China

Dimensions

Width
4.5"
Height
9.5"
Length
13"

Details

Item
Assorted Colors Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, (3 Each of Black, Blue, Gray, Clear), Set of 12

Description

Twelve clipboards in a 4-color assortment, 3 of each color: Solid Blue, Solid Black, Solid Gray and Translucent Clear. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.