Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Yellow, Set of 12, 12PK
- Mfr # 45020
- Zoro # G109206812
product price:Â
$
42.49
/pk of 12, $3.54/ea
Key Features
Width
4.5"
Height
9.5"
Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45020
- Zoro #
- G109206812
- UPC #
- 090696450203
- Country of Origin
- China
Dimensions
- Width
- 4.5"
- Height
- 9.5"
- Length
- 13"
Details
- Item
- Yellow Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Low Profile Clip, by Better Office Products, Yellow, Set of 12
Description
Twelve solid yellow clipboards. Each holds standard 8.5in. x 11in. letter-size paper. Shatter-resistant, with rounded corners for safety, a curved tension bar to place one's thumb for easy lifting, and rubberized grips on the tension bar help to prevent creasing of items clipped to the board. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.