Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK

  • Mfr # 00402

  • Zoro # G809239080


product price:  $17.15
/pk 5, $3.43/ea

Key Features

Height
2.75"
Length
4.75"
Width
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00402
Zoro #
G809239080
UPC #
090696004024
Country of Origin
China

Dimensions

Height
2.75"
Length
4.75"
Width
3.75"

Details

Item
Pocket Size Mini Calculators, 5 Pack, Handheld Angled 8-Digit Display, by Better Office Products, Standard Function, Assorted Colors (Blue, Black, Pink), Dual Power with Included AA Battery Power

Description

Handheld electronic pocket-sized calculators with two-way power, solar and AA battery included, easy-touch buttons, and auto-off function. Each calculator is individually-wrapped with instructions then packed into a 5-pack protective box. Measurements are 2.5in. x 4.5in. x 0.75in. with angled screen. Each calculator's LCD display has an angled flat panel that minimizes glare from overhead lights. Quantity per color: 2 blue, 1 pink, 2 black.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.