Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK

  • Mfr # 36424

  • Zoro # G309206636


product price: $35.19
/pk 24, $1.47/ea

Key Features

Width
5"
Height
12"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36424
Zoro #
G309206636
UPC #
90696364241
Country of Origin
China

Dimensions

Width
5"
Height
12"
Outside Length
9.75"

Details

Item
Presentation Folder Report Covers, 24 Count, No Punch Report Covers, Textured Clear with Assorted Color Swivel Clip Swing Lock, Letter Size, 24-Pack

Description

Box of 24 translucent clear presentation folders/report covers with textured finish that won't show finger smudges. The molded plastic in.lockingin. clip clamps down on a half-oval cutout portion of the report cover. This cutout flap holds sheets in place and shields them from being crimped or damaged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.