Screen Cleaner Spray Kit/4 Spray Bottles Each 8.45 Oz 2 Ex-Large Microfiber Cleaning Towels, 4PK

  • Mfr # 31408

  • Zoro # G009239101


product price:  $21.71
/pk 4, $5.43/ea

Key Features

Width
5"
Weight
2.84 lbs
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31408
Zoro #
G009239101
UPC #
090696314086
Country of Origin
China

Dimensions

Width
5"
Size
845 oz
Height
8"

Details

Item
Screen Cleaner Spray Kit
Weight
2.84 lbs

Description

Four 8.45 oz/250 mL bottles of cleaning spray and two extra-large microfiber cleaning towels. Precision sprayer head to ensure desired amount is dispensed with each application. Streak-free formula with a natural scent. Spray the liquid cleaner on the microfiber towel only. Never spray cleaning solution directly onto screen or other items. Spray towel then apply towel to the item being cleaned.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.