Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK

  • Mfr # 31210

  • Zoro # G809239103


product price: $24.36
/pk 10, $2.44/ea

Key Features

Weight
1.889 lbs
Height
6"
Width
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31210
Zoro #
G809239103
UPC #
090696312105
Country of Origin
China

Dimensions

Height
6"
Width
3.25"

Details

Item
Screen Cleaner Spray 10 Pack - 10 Mini Spray Bottles (Each 2 oz/60 ml, Total 20 oz) with 1 Extra-Large Microfiber Cleaning Towel, by Better Office Products, for Computers, Laptops, LDC/LED/TV Screens
Weight
1.889 lbs

Description

Ten compact 2 oz/60 mL bottles of cleaning spray and one extra-large microfiber cleaning towel. Precision sprayer head to ensure desired amount is dispensed with each application. Streak-free formula with a natural scent. Spray the liquid cleaner on the microfiber towel only. Never spray cleaning solution directly onto screen or other items. Spray towel then apply towel to the item being cleaned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.