Shop BETTER OFFICE PRODUCTS

Sketch Paper Pad, 8.5in. x 11in. 100 Shts, Spiral Bound Artist Sketch Book, Acid Free, Natural White

  • Mfr # 01302

  • Zoro # G109239094


product price:  $16.85
/ea

Key Features

Width
11"
Length
9.63"
Size
1 Pack
Basis Weight
1.629 lbs
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01302
Zoro #
G109239094
UPC #
090696013026
Country of Origin
China

Dimensions

Width
11"
Length
9.63"
Size
1 Pack
Height
1"

Details

Item
8.5" x 11" Sketch Paper Pad, 100 Sheets, 68 lb/100gsm Premium Paper, by Better Office Products, Spiral Bound Artist Sketch Book, Acid Free, Cold Press, Natural White
Basis Weight
1.629 lbs

Description

Better Office Products 8.5in. x 11in. side spiral-bound Sketch Pad has 100 perforated true-to-size sheets of natural white 68 lb 100gsm acid-free, cold-press textured paper with a heavy chipboard backer board.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.