Zoro Homepage

Solid Tempera Paint Sticks, Fast Drying, No Brush or Water Needed, Washable, 30PK

  • Mfr # 00630

  • Zoro # G709239050


product price: $32.95
/pk 30, $1.10/ea

Key Features

Width
0.91"
Length
12.81"
Basis Weight
1.81 lbs
Height
8.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00630
Zoro #
G709239050
UPC #
090696006301
Country of Origin
China

Dimensions

Width
0.91"
Length
12.81"
Height
8.25"

Details

Item
Solid Tempera Paint Sticks, 30 Pack, Fast Drying, No Brush or Water Needed, Washable, 30 Assorted Colors, 12 Classic/12 Metallic/6 Neon, by Better Office Products, Non-Toxic, Box of 30 Colors
Basis Weight
1.81 lbs

Description

Better Office Products' Paint Sticks come in a set of 30 vibrant and fun colors including classic, metallic, and neon that are ready to use. With no water or brushes needed, Paint Sticks are less messy than traditional tempera paints. The solid paints go on smoothly with even coverage that won't crack. Paints are encased in plastic tubes. Simply remove cap, twist bottom base to expose paint stick to desired height, and apply to your choice of paper, poster board, wood, glass, windows, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.