Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK

  • Mfr # 25906

  • Zoro # G309206858


product price:  $24.15
/pk 6, $4.02/ea

Key Features

Paper Weight
2.306 lbs
Height
3.63"
Width
5.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25906
Zoro #
G309206858
UPC #
90696259066
Country of Origin
China

Dimensions

Height
3.63"
Width
5.75"

Details

Paper Weight
2.306 lbs
Item
Fat Book Spiral Notebooks, 6 Pack, Small Notebooks with Poly Plastic Covers, 5.5 x 4 inches, 1-Subject, College Rule, 200 Sheets, by Better Office Products, 6 Assorted Primary Colors, 6 Count

Description

Whether you need notebooks for school, hobby, home, or office use, Better Office Products offers quality products at superb value. The 6-pack of 5.5in. x 4in. spiral bound 1-subject college-ruled fat books features 6 solid colored poly covers in black, blue, red, yellow, green and purple--1 of each color. Sturdy poly plastic front cover protects your notes and helps protect against bent corners. Each notebook has 200 college-ruled sheets with blue-lined spacing, perforated along the left margin for tear out. Each notebook has a large snag-free metal coil binding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.