6 x 9" Green Steno Pad

  • Mfr # 36646

  • Zoro # G4790180


product price:  $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Sheet Size
6" x 9"
Paper Color
Green
Number of Sheets
60
Cover Color
Brown
Binding Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36646
Zoro #
G4790180
UPC #
073333366464
Country of Origin
Brazil

Dimensions

Sheet Size
6" x 9"
Length
9"
Width
6"
Size
6 x 9
Pad-Spine Width
6"
Sheet Ruling Size
1/3"
Pad Length
9"

Details

Paper Color
Green
Number of Sheets
60
Cover Color
Brown
Binding Location
Top
Paper Weight
16 lb
Item
Steno Pad,Gregg,6 x 9,Green
Features
Subject, Unpunched
Binding
Wire Bound
Color
Brown
Material
Board
Weight
0.333 lbs
Number of Subjects/Sections
1
Pad-Binding Edge
Top
Sheet Color
Eye-Ease® Green
Sheet Basis Weight (lb)
16 lb Bond
Sheet Rule/Format Type
Gregg Rule
Columns per Sheet
2
Sheet-Ruling Color
Blue
Back-Cover Material
Board
Note-Rule Lines per Sheet
25
Pad-Binding Type
Spiral Coil

Description

Steno Pad,Gregg,6 x 9,Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.