Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Spiral Notebooks, 3-Subj, College Rule, 120 Shts W/Sturdy Pkt Div, 10.5in. x 8in. Asst'd Colors, 6PK
- Mfr # 25736
- Zoro # G709206687
product price:Â
$
34.99
/pk of 6, $5.83/ea
Key Features
Paper Weight
5.95 lb
Height
3.13"
Width
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25736
- Zoro #
- G709206687
- UPC #
- 90696257369
- Country of Origin
- India
Dimensions
- Height
- 3.13"
- Width
- 9.25 in
Details
- Paper Weight
- 5.95 lb
- Item
- Spiral Notebooks 3-Subject, 6 Pack, College Rule, 120 Sheet Notebook with Sturdy Pocket Dividers, 10.5 x 8 inches, by Better Office Products, 6 Assorted Primary Colors, 6 Pack
Description
Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at superb value. 6-pack of 10.5in. x 8in. spiral bound 3-subject college-ruled notebooks comes in 6 solid colors of black, blue, red, yellow, green and purple; 4 of each color. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook is 3-hole punched to fit a standard-sized 3-ring binder with a snag-free coil binding. Each page of the 120-sheet notebook has blue-lined spacing, perforated along the left margin for tear out. Each notebook has two heavy-duty dividers with pockets on both sides between 40 sheets and 80 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.