Shop POST-IT
See all product information
Create Account
Sticky Notes, 3" x 3", PK5
- Mfr # 654-5SSAN
- Zoro # G0326907
product price:Â
$
11.99
/ea
Key Features
Color
Assorted Bright
Number of Sheets
90
Rule
Unruled
Size
3 in x 3 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654-5SSAN
- Zoro #
- G0326907
- UPC #
- 00021200531224
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
- Container Size
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Color
- Assorted Bright
- Number of Sheets
- 90
- Rule
- Unruled
- Green Certification or Other Recognition
- Sustainable Forest Initiative (SFI)(R) Certified
- Adhesion
- Super Sticky
- Pads per Pack
- 5
- Sheets per Pad
- 90
- Wire Color
- Assorted Bright
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Assorted Bright, Sheets per Pad 90, Rule Unruled, Pads per Pack 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.