Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Watercolor Pad, 9in. x 12in. 150 Extra HW Sheets, Gaouche Book W/Fold-Over Cover, Natural White, 3PK
- Mfr # 01321
- Zoro # G709239098
product price:Â
$
51.55
/pk of 3, $17.18/ea
Key Features
Width
12"
Length
9"
Size
3 Pack
Height
1"
Basis Weight
7.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01321
- Zoro #
- G709239098
- UPC #
- 090696013217
- Country of Origin
- China
Dimensions
- Width
- 12"
- Length
- 9"
- Size
- 3 Pack
- Height
- 1"
Details
- Item
- 9" x 12" Watercolor Pad, 3 Pack (150 Extra Heavyweight Sheets), 140 lb/300gsm, by Better Office Products, Gaouche Book with Fold-Over Cover, Gum Bound Easy Tear, Acid Free, Cold Press, Natural White
- Basis Weight
- 7.8 lbs
Description
Better Office Products 9in. x 12in. Watercolor Pad has a whopping 50 sheets of natural white 140 lb 300gsm premium heavyweight, acid-free, cold-press textured paper. Sheets contained in a pad with gummed binding along the 9in. top edge, with a fold-over cover. This item is a 3 pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.