Button Maker Machine Pin Badge Maker 1"/1.25"/2.28" 3-in-1 300Button Parts
- Mfr # JMB-X3
- Zoro # G023372280
product price:Â
$
82.75
/ea
Key Features
Width
3.55 in
Length
11.23 in
Color
Black+Orange
Material
Plastic
Height
13.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMB-X3
- Zoro #
- G023372280
- UPC #
- 840349961125
- Country of Origin
- China
- Color
- Black+Orange
- Material
- Plastic
- Item
- Button Maker
Dimensions
- Width
- 3.55 in
- Length
- 11.23 in
- Height
- 13.59 in
Description
VEVOR Button Maker, 1/1.25/2.28 inch(25/32/58mm) 3-IN-1 Pin Maker, with 300pcs Button Parts, Button Maker Machine with Panda Magic Book, Ergonomic Arc Handle Punch Press Kit, For Children DIY Gifts 3-in-1 Design Easy Operation Exclusive Panda Magic Book Complete Accessories Comfortable Handle Durable Upgrade Die Diameter: 0.98/1.25/2.28 inches (25/32/58 mm),Size: 11.2 x 3.5 x 13.6 inches / 28.5 x 9 x 34.5 cm,Color: Black+Orange,Item Model Number: JMB-X3,Material: Plastic,Net Weight: 4.4 Kg/9.7 lbs (Include Accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.