Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Better Trends 24 x 72 in. Newport Chenille Rug - Black BRNE26BA

24 x 72 in. Newport Chenille Rug - Black (Discontinued)

  • Mfr # BRNE26BA
  • Zoro # G515814274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNE26BA
Zoro #
G515814274
UPC #
-
Country of Origin
China

Description

This braided rug is great for all types of home decor. It is great looking soft to the touch yet tough enough to last a long time. Crafted from durable polypropylene this beautiful rug rich in color. Features -Durable construction with a classic look this braided oval rug is extra-soft to give your home a comfy touch -Reversible -Braided Construction -Durable Polyester -Crafted in India -0.25 in. Overall Thickness Care Instruction -Spot Clean Specification - Color: Black - Shape: Runner - Dimension: 0.5 H x 24 W x 72 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.