Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Better Trends Better Trends BSASDOBLK Ashton Cotton Bedspread; Black - Full & Double Size BSASDOBLK

Better Trends BSASDOBLK Ashton Cotton Bedspread; Black - Full & Double Size (Discontinued)

  • Mfr # BSASDOBLK
  • Zoro # G603684963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSASDOBLK
Zoro #
G603684963
UPC #
193675013687
Country of Origin
China

Description

Freshen up your bedroom interiors with the enchanting style of this Ashton Collection of bedspread. Featuring a beautiful tufted medallion design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its medallion motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Ashton Collection is made of 100% Cotton and is Chenille Tufted into a Medallion Design. The bedspread comes all the way down to the floor with button bell corners.

Features
  • Ashton Collection of bedspread are ideal bed coverings during spring and summer months
Care Instructions:
  • Machine Washable
  • Tumble Dry
Specifications
  • Full Size: 96 x 110 in.
  • Size: Full & Double Size
  • Fabric Type: 100% Cotton
  • Design: Medallion
  • Collection: Ashton
  • Color: Black
  • Weight: 8.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.