This item is Discontinued.

Better Trends Better Trends SHR2127NV Rio Cotton Pillow Sham; Navy - Standard Size SHR2127NV

Better Trends SHR2127NV Rio Cotton Pillow Sham; Navy - Standard Size (Discontinued)

  • Mfr # SHR2127NV
  • Zoro # G803871088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHR2127NV
Zoro #
G803871088
UPC #
840053094621
Country of Origin
China

Description

Freshen up your bedroom interiors with the enchanting style of this Wedding Ring Collection of bedspread. Featuring a beautiful tufted ring design in warm tones, it is ideal to use as a layering piece or an alternative to your comforter for a new solid appeal. This cotton chenille tufted bedspread at Better Trends is soft and plush and immense comfort that you desire. Its ovelap ring motif can complement easily to your existing decor and will sure to add a new decorative element to your bedroom. This stunning Wedding Ring Collection is made of 100% Cotton and it is Chenille Tufted into a Ring Design. The bedspread comes all the way down to the floor with button bell corners.

Features
  • Rio Collection is super soft and light weight in Floral Design
  • 100% Cotton Tufted Unique Luxurious
Care Instructions:
  • Machine Washable
  • Tumble Dry
Specifications
  • Size: Standard Size
  • Fabric Type: 100% Cotton
  • Design: Floral
  • Collection: Rio
  • Color: Navy
  • Weight: 9.08 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.