1 Gang Rocker-GFCI Century Steel Wallplate - Satin Brass

  • Mfr # BE1611220

  • Zoro # G104056368


product price:  $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1611220
Zoro #
G104056368
UPC #
780997932088
Country of Origin
China

Description

Features
  • This wallplate adds simple elegance to your decor
  • Decorating with wallplates is an economical way to make great impact in your home
  • Traditional square corner design
Specifications
  • Finish: Satin Brass
  • Material: Steel
  • Number of Gangs: 1
  • Wall Plate Configuration: Rocker-GFCI
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.