Zoro Homepage

Electronics DB-40-WH Door Bell Button Panel

  • Mfr # BE133443

  • Zoro # G904067076


product price: $63.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE133443
Zoro #
G904067076
UPC #
654204681390
Country of Origin
China

Description

The DB40 Door Bell Button Panels permit the user to install a simple door bell button today and allow for an easy upgrade to a E-40 Door Phone. By replacing the traditional door bell button with a single gang box and a Button Panel the front entrance of any home can be set up to handle the requirements of two-way audio later.
  • Residential entrances.
  • Business entrances.
  • Service doors.
  • Fits any standard single gang box.
  • Offered in two colors off-white and dark brown.
  • Panels are made from unbreakable plastic.
  • Weather resistant gasket included.
  • Screw terminals on button for easy wiring.
  • Use with the VE-3x5 enclosure for surface mounting.
  • Promotional card for future sales.
  • Part Number: DB40-WH (off-white) DB40-BN (dark brown).
  • Environmental: -26°C to 54°C (-15°F to 130°F).
  • Panel Size: 76mm x 121mm (3" x 4.75").
  • Button Cap: White plastic.
  • Contact Rating: 500mA at 24VAC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.