Zoro Homepage

Multi-Conductor Cable, 18 AWG, 9 C, 500 ft

  • Mfr # BE3837984

  • Zoro # G411997606


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Number of Conductors
9
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE3837984
Zoro #
G411997606
UPC #
729001338928
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.