Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds 1 Box Wire Shelving Unit, 48 x 18 x 72 in. BE27887

1 Box Wire Shelving Unit, 48 x 18 x 72 in. (Discontinued)

  • Mfr # BE27887
  • Zoro # G115813615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE27887
Zoro #
G115813615
UPC #
657248239657
Country of Origin
China

Description

Quantum's storage units are large and tough enough for the storage of heavy power tools and yet optimal enough to keep your smallest items safely contained and organized. Quantum's bins are known for their quality strength and versatility. Features -4-shelf consumer grade wire shelving unit -Super competitive cost -All packed in 1 Box for super easy inventory control shipping and receiving -300 lb. load capacity per shelf -Snap together design assembles in minutes -Wire design allows for air circulation and minimal dust buildup -Shelves easily adjust on 1 centers to your exact needsIdeal storage solution for any commercial office warehouse or home applicationBright chrome finish Specifications - Dimensions: 48 L x 18 W x 72 H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.