Zoro Homepage

29.5 x 30 in. CoGo Steel Round Tables; Black

  • Mfr # BE524465

  • Zoro # G103960666


product price: $407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE524465
Zoro #
G103960666
UPC #
723902012949
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Uv and weather resistant
  • Opening in tabletop to accommodate an umbrella
  • Hooks available to hang up your belongings
Specifications
  • Color: Black
  • Material: Sheet metal top and Steel tubing base
  • Diameter: 30"
  • Height: 29.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.