This item is Discontinued.

Betterbeds 4-Shelf Stainless Steel Wire Shelving Unit, 12 x 48 x 63 in. BE1136528

4-Shelf Stainless Steel Wire Shelving Unit, 12 x 48 x 63 in. (Discontinued)

  • Mfr # BE1136528
  • Zoro # G415813667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1136528
Zoro #
G415813667
UPC #
739608785186
Country of Origin
China

Description

Wire shelving is the ultimate storage unit in areas where there is a rust or corrosion concern. Made from 304 grade stainless with an electro polish finish these units are Ideal for laboratories Health Care and Food Service applications. Features -Starter Kits come complete with 4 posts and 4 wire shelves. -Wire Shelves are all welded construction with additional wire trussing for high strength characteristics. -Wire allows air to circulate and light to penetrate for increased product visibility and minimal dirt accumulation. -Split conical sleeve adaptors secure shelf corner to post. -Finish - Stainless Steel -Load - 800 lbs. -Outer Dimension - 12 x 48 x 63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.