Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds 5-Shelf Proform Wire Shelving Add-On Unit - 14 x 48 x 54 in. BE1134822

5-Shelf Proform Wire Shelving Add-On Unit - 14 x 48 x 54 in. (Discontinued)

  • Mfr # BE1134822
  • Zoro # G615816598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1134822
Zoro #
G615816598
UPC #
739608758326
Country of Origin
China

Description

This wire shelving add-on unit has a green epoxy coated finish that is electrostatically applied to carbon steel that has been treated with an iron phosphate. This wire shelving style is ideally suited for wet or moist environments as the shelving finish contains an protective agent that will not allow the buildup of bacteria. Features -Load - 800 lbs. -Finish - Proform -Outer Dimension - 14 x 48 x 54 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.