This item is Discontinued.

Betterbeds 5-Shelf, Stainless Steel Wire Shelving Add-On Unit - 21 x 30 x 63 in. BE1135380

5-Shelf, Stainless Steel Wire Shelving Add-On Unit - 21 x 30 x 63 in. (Discontinued)

  • Mfr # BE1135380
  • Zoro # G415814855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135380
Zoro #
G415814855
UPC #
739608759279
Country of Origin
China

Description

Stainless Steel add-on kits are use to make a continuous run of shelving in a straight line by sharing posts with a stainless steel starter unit. Add-on units can also share posts in a back to back situation as well as an L shape for usage in a corner of a room. While posts are shared the weight capacity does not diminish with the usage of two S-Hooks per shelf level. Features -Each kit comes with 2 posts 4 shelves and 8 S-hooks -Load Capacity - 800 lbs. -Outer Dimension - 21 x 30 x 63 in. -Post Height - 63 in. -Finish - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.