This item is Discontinued.

Betterbeds 5-Shelf Stainless Steel Wire Shelving Unit, 14 x 42 x 54 in. BE1136545

5-Shelf Stainless Steel Wire Shelving Unit, 14 x 42 x 54 in. (Discontinued)

  • Mfr # BE1136545
  • Zoro # G515814021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1136545
Zoro #
G515814021
UPC #
739608724338
Country of Origin
China

Description

Starter Kits come complete with 4 posts and 5 wire shelves. Wire Shelves are all welded construction with additional wire trussing for high strength characteristics. Wire allows air to circulate and light to penetrate for increased product visibility and minimal dirt accumulation. Split conical sleeve adaptors secure shelf corner to post. Numbered grooved posts on 1 in. increments for quick assembly. No tools required for assembly. Quantum Stainless steel wire shelving is the ultimate storage unit in areas where there is a rust or corrosion concern. Made from 304 grade stainless with an electro polish finish these units are ideal for laboratories Health Care and Food Service applications. Features -Finish - Stainless -Load - 800 lbs. -Outer Dimension - 14 x 42 x 54 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.