This item is Discontinued.

Betterbeds 5-Shelf Wire Shelving Add-On Unit Black - 24 x 60 x 74 in. BE1135416

5-Shelf Wire Shelving Add-On Unit Black - 24 x 60 x 74 in. (Discontinued)

  • Mfr # BE1135416
  • Zoro # G115815121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135416
Zoro #
G115815121
UPC #
739608834419
Country of Origin
China

Description

Wire shelving add-on kit serves as an expansion to a wire shelving starter kit. The two units can be configured at a right angle straight line or back to back set up.Consists of two posts four shelves and eight s-hooks. Features -Product type - Wire shelving add-on unit. -Allows for air to circulate. -Increased visibility of products from all sides. -Accepts optional accessories such as dividers ledges and inlay mats. -No of shelf - 5-shelf. -Finish - Black. -Outer Dimension - 24 x 60 x 74 in. -Load- 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.