This item is Discontinued.

Betterbeds 5-Shelf Wire Shelving Add-On Unit Stainless Steel - 36 x 48 x 74 in. BE1135558

5-Shelf Wire Shelving Add-On Unit Stainless Steel - 36 x 48 x 74 in. (Discontinued)

  • Mfr # BE1135558
  • Zoro # G015813944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135558
Zoro #
G015813944
UPC #
739608759552
Country of Origin
China

Description

Quantum stainless steel add-on kits are available to make a continuous run of shelving in a straight line by sharing posts with a stainless steel starter unit. Add-on units can also share posts in a back to back situation as well as an l shape for usage in a corner of a room. While posts are shared the weight capacity does not diminish with the usage of two s-hooks per shelf level. Features -Product type - Wire shelving add-on unit. -No of shelf - 5-shelf. -Finish - Stainless steel. -Outer Dimension - 36 x 48 x 74 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.