Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Black 4 Shelf Wire Shelving Unit - 36 x 72 x 74 in. BE1136999

Black 4 Shelf Wire Shelving Unit - 36 x 72 x 74 in. (Discontinued)

  • Mfr # BE1136999
  • Zoro # G215815885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1136999
Zoro #
G215815885
UPC #
739608764075
Country of Origin
China

Description

Quantum black wire shelving is very good looking and is perfect for use in an office setting or as a point of display unit. Quantum black wire shelving is also well suited for industrial usage as it carries a 600-800 lb capacity rating per shelf. Features -Product type - Wire shelving unit. -No of shelf - 4 shelf. -Finish - Black. -Outer Dimension - 36 x 72 x 74 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.