Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Black Wire Shelves, 24 x 60 in. BE1134809

Black Wire Shelves, 24 x 60 in. (Discontinued)

  • Mfr # BE1134809
  • Zoro # G115816241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1134809
Zoro #
G115816241
UPC #
739608721481
Country of Origin
China

Description

Features -Wire shelves have all welded construction with additional wire trussing for high strength characteristics. -Wire allows air to circulate and light to penetrate for increased product visibility. -Powder coating is electrostatically applied to steel -Finish - Black -Shelf Size - 24 x 60 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.