Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Black Wire Shelving 4 Shelf Unit - 24 x 48 x 86 in. BE1137100

Black Wire Shelving 4 Shelf Unit - 24 x 48 x 86 in. (Discontinued)

  • Mfr # BE1137100
  • Zoro # G515813628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137100
Zoro #
G515813628
UPC #
739608786039
Country of Origin
China

Description

Heavy duty black wire shelving starter kits. Starter kits come complete with 4 posts and 4 wire shelves. Wire shelves are all welded construction with additional wire trussing for high strength characteristics. features. -Product type - Wire shelving unit. -No of shelf - 4 shelf. -Wire allows air to circulate and light to penetrate for increased product visibility and minimal dirt accumulation. -Split conical sleeve adaptors secure shelf corner to post. -Numbered grooved for quick assembly. -Finish - Black. -Outer Dimension - 24 x 48 x 86 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.